Shop All Gantry Cranes
Vestil
Adjustable Alum Gantry Crane, 2K 8 x 10
Mfr # AHA-2-8-10
Zoro # G5021025
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,640.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 3.3125 in
- Material Aluminum
- Color Silver
- I Beam Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHA-2-8-10
- Zoro # G5021025
- UPC # 691215001250
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 3.3125 in |
I Beam Height | 6 in |
Details
Item | Adjustable Alum Gantry Crane,2K 8 x 10 |
Load Capacity | 2000 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Description
Adjustable Alum Gantry Crane,2K 8 x 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3", 3/16" Faster (RF520)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Yellow (EE1601DFX15)
- PS INDUSTRIES Single-Door, 24 1/8 in H., Yellow (ASG-1836-PCY)
- VESTIL Steel Gantry Crane, Adjustable, 6K, 15x14 (AHS-6-15-14)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- Vestil Cranes