Shop All Gantry Cranes
Vestil
Adjustable Alum Gantry Crane, 2K 12 x 10
Mfr # AHA-2-12-10
Zoro # G5021031
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,436.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Aluminum
- I Beam Height 8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHA-2-12-10
- Zoro # G5021031
- UPC # 691215001236
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8 in |
Details
Item | Adjustable Alum Gantry Crane,2K 12 x 10 |
Load Capacity | 2000 |
Material | Aluminum |
Color | Silver |
Adjustable Increments | 6 in |
Description
Adjustable Alum Gantry Crane,2K 12 x 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- US CARGO CONTROL 5/16" x 3' - Single Leg Chain Sling w/ Sling Hook - Grade 100 (516G100SOS-3)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH6)
- LOUISVILLE 4 ft Fiberglass Stepladder, 225 lb Capacity (FS4004)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-8-8)
- VESTIL Steel Fixed Crane 10' Iron 2K (FHS-2-10-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Steel Gantry Crane 15'x10' Iron 4K (AHS-4-15-10-VG)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- Vestil Lifting Equipment