Shop All Gantry Cranes
Vestil
Adjustable Alum Gantry Crane, 2K 10 x 10
Mfr # AHA-2-10-10
Zoro # G5021059
product price: $3,076.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,076.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 3.3125 in
- Material Aluminum
- Adjustable Increments 6 in
- I Beam Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHA-2-10-10
- Zoro # G5021059
- UPC # 691215001212
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 3.3125 in |
I Beam Height | 6 in |
Details
Item | Adjustable Alum Gantry Crane,2K 10 x 10 |
Load Capacity | 2000 |
Material | Aluminum |
Adjustable Increments | 6 in |
Color | Silver |
Description
Adjustable Alum Gantry Crane,2K 10 x 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- MAPP CASTER 4"X2" Cast Iron Wheel Rigid Caster - 900 Lbs Capacity (146CIRB420R)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-10-16)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x12 (AHS-4-15-12)
- ZORO SELECT Fixed Gantry Crane, 17-3/4 in. Inside W (FHS-2-20)
- Vestil Cranes