Shop All Step Stools
Vestil
Adjust Step Stand, 2 Step, Handrail, 48x23
Mfr # ASP-48-HR
Zoro # G4996190
product price: $410.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$410.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 43.125
- Finish Powder Coated
- Net Weight 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-48-HR
- Zoro # G4996190
- UPC # 691215106689
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 43.125 |
Step Depth | 11.75 in |
Details
Item | Adjust Step Stand,2 Step,Handrail,48x23 |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 96 |
Description
Adjust Step Stand,2 Step,Handrail,48x23
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- NATIONAL GUARD ADA Compliant Ramp, Flush, 39-1/4 In (R125XRCE-15-40)
- PEERLESS CHAIN 5/16 V10 COUPLING LINK, UPC, 8453000 (8453000)
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- VESTIL STEP POLY NESTABLE 2 YL HANDRAIL RETROFIT (SPN-2-YL-HR-RF)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL Aluminum Folding Step Platform, with Tray, 15x35 (AFSP-2-TT)
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- Vestil Ladders