Shop All Step Stools
Vestil
Adjust Step Stand, 2 Step, Handrail, 24x23
Mfr # ASP-24-HR
Zoro # G4996306
product price: $371.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 43.125
- Net Weight 68
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ASP-24-HR
- Zoro # G4996306
- UPC # 691215106665
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 43.125 |
Step Depth | 11.75 in |
Details
Item | Adjust Step Stand,2 Step,Handrail,24x23 |
Color | Yellow |
Material | Steel |
Net Weight | 68 |
Finish | Powder Coated |
Description
Adjust Step Stand,2 Step,Handrail,24x23
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ JOBOX JOBSITE 6" Casters, 1-321990, PK4 (321990)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., White Mesh (R35-WWX-LMN)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L (AHW-L-2448-SS)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- VESTIL 3 Step Folding Ladder with Wheels (FLAD-3)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- Vestil Ladders