Shop All Work Tables
Vestil
Adjust SS Stand, 6-3/4-8-3/4 H, 24x48
Mfr # AHT-L-2448-SS
Zoro # G7440898
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 48
- Height 6.75
- Overall Length 48
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-2448-SS
- Zoro # G7440898
- UPC # 691215071482
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 |
Depth | 48 |
Height | 6.75 |
Overall Length | 48 |
Overall Width | 24 |
Overall Height | 6.75 |
Details
Item | Adjust SS Stand,6-3/4-8-3/4 H,24x48 |
Color | Silver |
Material | Stainless Steel |
Description
Adjust SS Stand,6-3/4-8-3/4 H,24x48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- CRAWFORD Hook Pegboard Pliers Cd4 (18613)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Black (SSB441BK)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- PROLINE Workstation, Adj, Plastic, Rolled Edge, Blue (MVSII7230P-L14-SW806-PF90)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 30"D (VFTS-1530)
- Vestil Work Tables