Shop All Stackers
Vestil
ADJUST POWERED LIFT STACKER 62" RAISED
Mfr # S-62-AA
Zoro # G4523846
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,072.99
Free 30-Day Returns
Key Features
- Overall Height 82.6875
- Overall Length 69
- Overall Width 58
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 82.6875 |
Overall Length | 69 |
Overall Width | 58 |
Platform Length | 69" |
Lifting Height Max. | 62 in |
Height | 82.6875 |
Size | 69 x 58 x 82.6875 |
Depth | 69 |
Length | 69 |
Width | 58 |
Fork Length | 42 in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Assembled | Yes |
Features | Fully-powered pallet truck makes movement of pallets quick and easy. Includes fingertip raise and lower buttons for operator convenience. Safety belly reverse button improves worker safety. Easy-to-operate throttle for forward and reverse direction |
Voltage | 12V DC/24V DC |
Includes | (1) Steel Adjustable Powered Lift Stacker |
Application | The stacker with powered drive and powered lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort. |
Weight | 990 |
Frame Material | Steel |
Description
The Stacker with Powered Drive and Powered Lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the Proprietary Safety-enhancing Emergency Reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The power lifter features a lead acid deep cycle battery, integral battery charger, and a battery level gauge. The stacker rolls smoothly on poly-on-steel steer and load wheels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A6E20B8D3C1P6)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AY05)
- HAMILTON Champion Swivel Caster, 10" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-13DT)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- Vestil Stackers