Shop All Guard Rails
Vestil
Adjust Perimeter Guard - In Line Post
Mfr # APG-P8-L
Zoro # G0984475
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4.75
- Width 4
- Overall Length 4.75
- Overall Height 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # APG-P8-L
- Zoro # G0984475
- UPC # 691215083348
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4.75 |
Width | 4 |
Overall Length | 4.75 |
Overall Height | 96 |
Overall Width | 4 |
Depth | 4.75 |
Height | 96 |
Details
Material | Steel |
Color | Yellow |
Item | Adjust Perimeter Guard - In Line Post |
Gauge | 10 |
For Use With | APG-M-35, APG-M-38, APG-M-45, APG-M-48, APG-M-55, APG-M-58, APG-M-65, APG-M-85 |
Features | Barrier design protects equipment and machinery. Hinged door includes keyed lock for safety. Pre-drilled base plates make installation quick and easy. Comply with OSHA, EPA and ANSI specifications |
Weight | 10 |
Description
Adjust Perimeter Guard - In Line Post
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- KEEPER S-Hook, 3/4" W, Black (06245)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH BLACK (VDKR-10-BK)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-4-YL)
- VESTIL Guard Rail, 48 in.L, 107lb. (HPRO-RF-48-42-4)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K031)
- Vestil Warehouse Safety Guards & Protectors