Shop All Step Stools
Vestil
Adj. Steel Stand, 6-3/4-8-3/4 H, 19 x 36
Mfr # AHT-L-1936
Zoro # G1739153
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 6.75
- Net Weight 38
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-L-1936
- Zoro # G1739153
- UPC # 691215001915
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 6.75 |
Platform Width | 19 in |
Platform Height | 8.75 in |
Details
Item | Adj. Steel Stand,6-3/4-8-3/4 H,19 x 36 |
Color | Yellow |
Material | Steel |
Net Weight | 38 |
Finish | Powder Coated |
Description
Adj. Steel Stand,6-3/4-8-3/4 H,19 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Two-Person Scaffolding Stage, 20 Ft. L (2420)
- R.W. ROGERS CO Flatbed Cart, 30" X 42", Powder Coat, Bl (780-025-01)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2803DFX14)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 24"L (AHT-H-1924)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- Vestil Ladders