Shop All Step Stools
Vestil
Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 24
Mfr # AHT-H-2424
Zoro # G1739059
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Overall Height 10.5
- Finish Powder Coated
- Net Weight 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHT-H-2424
- Zoro # G1739059
- UPC # 691215001847
- Country of Origin United States
- Category Step Stools
Dimensions
Overall Height | 10.5 |
Platform Width | 24 in |
Platform Height | 16.5 in |
Details
Item | Adj. Steel Stand,10-1/2-16-1/2 H,24 x 24 |
Color | Yellow |
Material | Steel |
Finish | Powder Coated |
Net Weight | 37 |
Description
Adj. Steel Stand,10-1/2-16-1/2 H,24 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W (6212)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- US CARGO CONTROL 5/16" - 3/8" Heavy Duty Ratchet Chain Binder (CB150-6600)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- VESTIL Adjustable Steel Stand 6-3/4" to 8-3/4" Height 19"W x 48"L (AHT-L-1948)
- VESTIL Aluminum Folding Step Platform (AFSP-2)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- VESTIL Stainless Steel Silver Foot Stool 250 lb. Capacity (FT-SS-1)
- VESTIL Polyethylene 2 Step Step Stool WT (VST-2-WT)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- Vestil Ladders