Shop All Dollies
Vestil
Adj. Panel Dolly, 750 lb., Pneumatic
Mfr # PLDL-HD-4-10PN
Zoro # G5020237
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Load Capacity 750 lb
- Assembled Yes
- Platform Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 12" |
Platform Height | 14-9/32" |
Caster Wheel Dia. | 10" |
Platform Width | 9-1/8" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 750 lb |
Item | Heavy Duty Panel Dolly |
Assembled | Yes |
Load Capacity (Lb.) | 750 lb. |
Platform Material | Steel |
Caster Wheel Type | Pneumatic |
Number of Caster Wheels | 2 |
For Use With | Maximum 4" Thick Plate/Slab |
Features | Clutch plates allow for easier release and adjustment |
Includes | Steel Adjustable Panel Dolly With Foam Filled Wheels |
Caster Material | Pneumatic |
Description
Adj. Panel Dolly,750 lb.,Pneumatic
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (20TM38)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C2P6)
- CASTERHQ 5"x2"" Swivel Caster, PHENOLIC Wheel, 1,000 lbs Capacity, 5 (CB-9SC5-PH)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Adj. Panel Dolly, 1.5K Poly/Steel (PLDL-HD-4-8PS)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- QUANTUM STORAGE SYSTEMS Stack Bin Dolly, D 30 In, W 18 In, Blue (DLY-3018)
- Vestil Hand Trucks & Dollies