Shop All Hoist Accessories
Vestil
ADDITIONAL UPPER BAIL 4.5 X 7 X 13
Mfr # SM-UB-40
Zoro # G501793439
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With SBM-40
- Height 13 in
- Width 7
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SM-UB-40
- Zoro # G501793439
- UPC # 691215058018
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 13 in |
Width | 7 |
Overall Width | 7 |
Size | 4.5 x 7 x 13 |
Details
Material | Steel |
For Use With | SBM-40 |
Color | Yellow |
Application | Bail is great for an addition to the adjustable spreader beam. |
Finish | Powder Coat |
Features | Solid steel construction provides rugged lasting use. Powder coat yellow offers a durable finish. Bail design allows it to be adjusted. Additional bail helps lift awkward loads |
Description
Bail is great for an addition to the adjustable spreader beam. Bail is simple to attach and can be immediately utilized. Large loop can accommodate robust object hooks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Black Steel Sled Base Stack Chair Dolly (2-XU-MC168-DOLLY-GG)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- VESTIL Roller Bearing Pin (21-112-002)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- VESTIL CANTILEVER HOIST OPTION BALLAST 4K UNIT (P-JIB-BALL-4)
- VESTIL Deluxe Drywall Panel Hoist, Tilts/Rotates (DPH-X-11)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- Vestil Lifting Equipment