Shop All Festoon System Cable & Connectors
Vestil
Additional Offset Steel Base, 18", Empty
Mfr # JIB-CBX-18-B
Zoro # G7459947
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Overall Height (In.) 18
- Weight (Lbs.) 493
- Material Steel
- Finish Painted
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # JIB-CBX-18-B
- Zoro # G7459947
- UPC # 691215088756
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Height (In.) | 18 |
Details
Item | Additional Offset Steel Base,18",Empty |
Weight (Lbs.) | 493 |
Material | Steel |
Finish | Painted |
Color | Blue |
For Use With | JIB-CBX-25-8-10, JIB-CBX-25-10-10, JIB-CBX-50-8-10 |
Description
Additional Offset Steel Base,18",Empty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- US CARGO CONTROL 1" Forged Bull Nose Snap Hook - White Zinc (BNSH1)
- VESTIL Fixed Height Steel Gantry Crane, 4K, 15 ft (FHS-4-15)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- VESTIL Engine Hoist Telescopic Legs, 6K, cap (EHN-60-T)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- VESTIL Engine Hoist Telescopic Legs, 4K, cap (EHN-40-T)
- VESTIL Engine Hoist Folding Legs, 4K (EHN-40-C)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- Vestil Cranes