Shop All Hoist Accessories
Vestil
ADDITIONAL LOWER BAIL 6 X 7 X 15.75
Mfr # SM-LB-80
Zoro # G301793479
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With SBM-80
- Height 15.75 in
- Width 7
- Size 6 x 7 x 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SM-LB-80
- Zoro # G301793479
- UPC # 691215057998
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 15.75 in |
Width | 7 |
Size | 6 x 7 x 15.75 |
Overall Width | 7 |
Details
Material | Steel |
For Use With | SBM-80 |
Features | Solid steel construction provides rugged lasting use. Powder coat yellow offers a durable finish. Bail design allows it to be adjusted. Additional bail helps lift awkward loads |
Color | Yellow |
Application | Bail is great for an addition to the adjustable spreader beam. |
Finish | Powder Coat |
Description
Bail is great for an addition to the adjustable spreader beam. Bail is simple to attach and can be immediately utilized. Large loop can accommodate robust object hooks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Truck/Trailer Winch, Stake Pocket, Outward (49716-10-GRA)
- CASTERHQ 4"x2" Steel Casters, 4 Swivel Casters W/Brakes, 2,800 lbs Cap., PK4 (30TS420SS84S-03-2S)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L (BBS24GSG)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- VESTIL Roller Bearing Pin (21-112-002)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- VESTIL Retaining Pin and Clip (28-112-007)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 6.25 X 12 (SM-UB-25)
- CM Grommet/Hoist End (28777)
- Vestil Hoist Accessories