Shop All Hoist Accessories
Vestil
ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25
Mfr # SM-LB-40
Zoro # G901793442
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With SBM-40
- Height 11.25 in
- Width 5
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SM-LB-40
- Zoro # G901793442
- UPC # 691215057981
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 11.25 in |
Width | 5 |
Overall Width | 5 |
Size | 4.5 x 5 x 11.25 |
Details
Material | Steel |
For Use With | SBM-40 |
Finish | Powder Coat |
Features | Solid steel construction provides rugged lasting use. Powder coat yellow offers a durable finish. Bail design allows it to be adjusted. Additional bail helps lift awkward loads |
Application | Bail is great for an addition to the adjustable spreader beam. |
Color | Yellow |
Description
Bail is great for an addition to the adjustable spreader beam. Bail is simple to attach and can be immediately utilized. Large loop can accommodate robust object hooks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Polyester, Yellow (EE2804DFX14)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 6.25 X 12 (SM-UB-25)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- VESTIL Deluxe Drywall Panel Hoist, Tilts/Rotates (DPH-X-11)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- VESTIL Retaining Pin and Clip (28-112-007)
- VESTIL Roller Bearing Pin (21-112-002)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- Vestil Hoist Accessories