Shop All Hoist Accessories
Vestil
ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5
Mfr # SM-LB-25
Zoro # G301793769
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With SBM-25
- Height 17.5 in
- Width 4.5
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SM-LB-25
- Zoro # G301793769
- UPC # 691215057974
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Height | 17.5 in |
Width | 4.5 |
Overall Width | 4.5 |
Size | 4.25 x 4.5 x 17.5 |
Details
Material | Steel |
For Use With | SBM-25 |
Finish | Powder Coat |
Color | Yellow |
Application | Bail is great for an addition to the adjustable spreader beam. |
Features | Solid steel construction provides rugged lasting use. Powder coat yellow offers a durable finish. Bail design allows it to be adjusted. Additional bail helps lift awkward loads |
Description
Bail is great for an addition to the adjustable spreader beam. Bail is simple to attach and can be immediately utilized. Large loop can accommodate robust object hooks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 8' (Green) (PRS2EE-8)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- VESTIL Retaining Pin and Clip (28-112-007)
- VESTIL ADDITIONAL LOWER BAIL 4.5 X 5 X 11.25 (SM-LB-40)
- VESTIL ADDITIONAL LOWER BAIL 6 X 7 X 15.75 (SM-LB-80)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 6.25 X 12 (SM-UB-25)
- HARRINGTON Brake Disc (AH426205430)
- Vestil Hoist Accessories