Shop All Bulk Storage Racks
Vestil
Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue
Mfr # LBPH-EXT
Zoro # G2243431
product price: $675.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Depth 48 in
- Height 60 in
- Material Steel
- Number of Shelves 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LBPH-EXT
- Zoro # G2243431
- UPC # 691215026352
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Height | 60 in |
Overall Depth | 48 in |
Overall Width | 48 in |
Usable Bay Width | 6 in, 9 in, 15 1/2 in |
Usable Bay Depth | 14 in |
Description
Horizontal Bar Storage Rack, Whole Unit Load Capacity 7,700 lb, Load Capacity per Bay 2,000 lb, None, Powder Coated, Steel, Overall Depth 48 in, Overall Height 60 in, Overall Width 48 in, 15 1/2 in x 14 in; 9 in x 14 in; 6 in x 14 in Usable Bay WxD, Usable Bay Width 6 in, 9 in, 15 1/2 in, Usable Bay Depth 14 in, Shelf Gauge 11 ga, Post Gauge 11 ga, Add-On, Horizontal Orientation, Number of Bays 15, (2) Floor Supports, (4) Side Supports, Frame, Blue, Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Adjustable 2-Way Garment Rack (PS2WADJWH)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves, Blue (FLOW-4-5)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 4 Shelves, Blue (FLOW-4-4)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- Vestil Bulk Storage Racks