Shop All Pallet Lifters & Tilters
Vestil
AC Tilt Master Straddle, 4000 lb.
Mfr # TMS-40-AC
Zoro # G5580060
product price: $5,254.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,254.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 72.8125
- Overall Width 57.25
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TMS-40-AC
- Zoro # G5580060
- UPC # 691215042376
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 37 in |
Overall Length | 72.8125 |
Overall Width | 57.25 |
Platform Length | 73.1875" |
Height | 29.25 |
Length | 72.8125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | AC Tilt Master Straddle,4000 lb. |
Assembled | Yes |
Description
AC Tilt Master Straddle,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- HAMILTON V Groove Wheel, 10X3 1-1/4Rb (W-10-V-1-1/4)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- Vestil Pallet Lifters & Tilters