Shop All Pallet Lifters & Tilters
Vestil
AC Powered Tilt Master, 4000 lb.
Mfr # TM-40-AC
Zoro # G5580115
product price: $5,195.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$5,195.99
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Length 75.5625
- Overall Width 41.0625
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TM-40-AC
- Zoro # G5580115
- UPC # 691215042246
- Country of Origin United States
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 33 in |
Overall Length | 75.5625 |
Overall Width | 41.0625 |
Platform Length | 75.5625" |
Length | 75.5625 |
Height | 28.3125 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | AC Powered Tilt Master,4000 lb. |
Assembled | Yes |
Description
AC Powered Tilt Master,4000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 6 ft., 13,200 lb. (2MJP1)
- TANIS Strip Brush Holder, Sz 1.182, 96 InL, PK10 (AH702496CF)
- SNAP-LOC Ratchet System Starter 1, 16ft, 3000lb (SLCERBP)
- SERCO Lip Keepers, Lip Keeper (328-859)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL 27" X 45 Tote Lift DC Powered, Load Cap. 3000 lb. (L-270-DC-HD)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL TILT MASTER DC POWER 4000 LB CAP (TM-40-DC)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- Vestil Pallet Jacks & Pallet Tilters