Shop All Jib Cranes
Vestil
Ac Powered Jib Crane, 4k, Boom-Csa-Galv
Mfr # WTJ-20-4-AC-CSA-GAL
Zoro # G1753512
product price: $3,907.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,907.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Weight (Lbs.) 236
- Finish Steel
- Capacity (Lb.) 1450 Retracted/600 Extended
- Overall Height (In.) 73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-4-AC-CSA-GAL
- Zoro # G1753512
- UPC # 691215131612
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 73 |
Width | 18.6875 |
Height | 73 |
Size | 87.5 x 18.6875 x 73 |
Overall Width | 18.6875 |
Details
Item | Ac Powered Jib Crane,4k,Boom-Csa-Galv |
Swivel Angle | 360 Degrees |
Weight (Lbs.) | 236 |
Finish | Steel |
Capacity (Lb.) | 1450 Retracted/600 Extended |
Color | Gray |
Material | Galvanized Steel |
Application | Designed for material handling applications on docks, in warehouses, or in truck beds. |
Features | Powered cable winch makes lifting and maneuvering easy. Boom telescopes in and out for greater reach and versatility. 360 Degrees swivel design allows for maximum accessibility. Pre-drilled base plate makes mounting quick and easy |
Description
Ac Powered Jib Crane,4k,Boom-Csa-Galv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 12' White Tent Strap w/ Cover, Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT-WRP)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- MARATHON INDUSTRIES Marathon 00011 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 3/4" Bearings (11)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-10)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- VESTIL Jib Crane, Base Mounted, 2,000 lb Capacity, Height Under Span: 7 ft (WTJ-4)
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- VESTIL Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- Vestil Lifting Equipment