Shop All Jib Cranes
Vestil
Ac Powered Jib Crane, 2K, 4-7 ft., Boom Csa
Mfr # WTJ-20-4-AC-CSA
Zoro # G1753567
product price: $4,115.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,115.99
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Finish Painted
- Weight (Lbs.) 236
- Material Steel
- Capacity (Lb.) 1450 Retracted/600 Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WTJ-20-4-AC-CSA
- Zoro # G1753567
- UPC # 691215096867
- Country of Origin United States
- Category Jib Cranes
Dimensions
Overall Height (In.) | 73 |
Details
Item | Ac Powered Jib Crane,2K,4-7 ft.,Boom Csa |
Swivel Angle | 360 Degrees |
Finish | Painted |
Weight (Lbs.) | 236 |
Material | Steel |
Capacity (Lb.) | 1450 Retracted/600 Extended |
Color | Blue |
Description
Ac Powered Jib Crane,2K,4-7 ft.,Boom Csa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GXL Plate Clamp, 1/16"- 7/8" Grip, 2 ton WLL (6422002)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 11-31 (5/8") (3991001)
- DAYTON Wire Rope Thimble, 1/4 In, Steel, PK25 (2VKL1)
- KRAFT TOOL Fluorescent Pink Braided Nylon Masons L (BC333T)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- VESTIL ELEC PWR COUNTER BALANCE FLOOR CRANE 1.5 (EPFC-CB-15)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-10-10)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- Vestil Cranes