Shop All Box Dumpers
Vestil
Ac Power Trash Can Dumper, Load Cap. 400 lb.
Mfr # TCD-M-60-AC
Zoro # G5216596
original price:
$5,155.00
4% off
new price: $4,899.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,899.99
Free 30-Day Returns
Key Features
- Overall Width 46.0625"
- Material Steel; Glass Filled Nylon
- Color Blue / Yellow
- Load Capacity 400 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TCD-M-60-AC
- Zoro # G5216596
- UPC # 691215099783
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 46.0625" |
Platform Length | 75.625" |
Overall Height | 77-9/16" |
Details
Material | Steel; Glass Filled Nylon |
Color | Blue / Yellow |
Load Capacity | 400 lb |
Assembled | Yes |
Item | Box Dumpers |
Description
Ac Power Trash Can Dumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Rubber ON CAST Iron Wheel, 600 LBS Capacity (RCI8X212)
- EOSLIFT Industrial Grade Extra long pallet Jack (M10SL)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore - (SCC-EZPUS830-112-KW-2SS)
- LOUISVILLE 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1406HD)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Tilt & Cube Trucks