Shop All Box Dumpers
Vestil
Ac Power Trash Can Dumper, Load Cap. 400 lb.
Mfr # TCD-M-48-AC
Zoro # G5216569
product price: $4,865.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,865.99
Free 30-Day Returns
Key Features
- Overall Width 46.0625"
- Material Steel; Glass Filled Nylon
- Color Blue / Yellow
- Load Capacity 400 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TCD-M-48-AC
- Zoro # G5216569
- UPC # 691215099769
- Country of Origin China
- Category Box Dumpers
Dimensions
Overall Width | 46.0625" |
Platform Length | 75.625" |
Overall Height | 64-11/16" |
Details
Material | Steel; Glass Filled Nylon |
Color | Blue / Yellow |
Load Capacity | 400 lb |
Assembled | Yes |
Item | Box Dumpers |
Description
Ac Power Trash Can Dumper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 16' x 4" Dependent Toe Board Kit For One Side (08234)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- COTTERMAN 70 in H Aluminum Folding Rolling Ladder, 4 Steps, 350 lb Load Capacity (SASA4A10E10C50P6)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 30 In (28001390)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Tilt & Cube Trucks