Shop All A-Frame Carts
Vestil
A-Frame Trailer Jack 2000 lb Top Crank 10 Inch Lift
Mfr # TJ-AF
Zoro # G5020121
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.625
- Overall Length 5.0625
- Overall Width 4.5
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TJ-AF
- Zoro # G5020121
- UPC # 691215042024
- Country of Origin China
- Category A-Frame Carts
Dimensions
Overall Height | 36.625 |
Overall Length | 5.0625 |
Overall Width | 4.5 |
Platform Length | 5.0625" |
Details
Material | Steel |
Color | Silver |
Load Capacity | 2000 lb |
Item | A-Frame Trailer Jack,2000 lb. |
Assembled | Yes |
Includes | (1) Steel A-Frame Trailer Jack |
Description
A-Frame Trailer Jack,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- DAYTON Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- VESTIL Steel A-Frame Cart 2000lb Capacity 36.6875x72 In. w/4 5x2 Casters (AF-3672)
- VESTIL Blue Steel A-Frame Cart 2000lb Capacity 30x60 In. w/4 5x2 Casters (AF-3060)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- LITTLE GIANT Mobile Pegboard A-Frame, Single, 24x48x60" (AFPB1S2448-TL60)
- ZORO SELECT A-Frame Panel Truck, 2000 lb., 30inL, 48inW (AF-3048-95)
- ZORO SELECT Mobile Tool Truck, A-Frame, 48x24 (19C143)
- Vestil A-Frame Carts