Shop All Dock Wheel Chocks
Vestil
9"x4"x3.75" Steel Wheel Chock
Mfr # SWC-9
Zoro # G205445658
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Wheels
- Width 4
- Height 3.75
- Depth 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWC-9
- Zoro # G205445658
- UPC # 691215368414
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 4 |
Height | 3.75 |
Depth | 9 |
Length | 9 |
Details
Material | Steel |
For Use With | Wheels |
Max. Vehicle Weight | 5 |
Color | Yellow |
Description
A mini steel wheel chock is perfectly suited for a variety of surfaces such as mud, sand, and concrete. To use, simply brace the chock against the intended wheel. This will limit and support against any jostling and movement. With a steel construction, the open bottom design also acts as a built in carrying handle for user convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster with Insert (GRFG6111L3GRAY)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 80-010YB .25 x 600 ft. Buffalo Twisted Polypro Rope in Yellow and Black (80-010YB)
- ZORO SELECT Pneumatic Wheel, 10 In, 230 lb (1NWU5)
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- VESTIL Fabricated Ergo-Handled Wheel Chock, 11 (FAB-11-ERGO)
- VESTIL Plastic Dual Slope Wheel Chock, Orange (PWC-DS-OR)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- Vestil Dock Wheel Chocks