Shop All Stackers
Vestil
98" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb.
Mfr # SE/HP-98-AA
Zoro # G1750520
product price: $5,275.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,275.99
Free 30-Day Returns
Key Features
- Overall Height 98"
- Overall Width 53"
- Material Steel/Plastic
- Color Black / Yellow
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 98" |
Overall Width | 53" |
Platform Length | 65" |
Details
Material | Steel/Plastic |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Item | Stacker |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel/Plastic Hand Pump DC Powered Stacker with Adjustable Forks and Legs |
Description
Hand Pump/Pwr,Adj. Arm Stacker,98 In. Max H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- WERNER Fiberglass Stepladder, 7 ft Ladder Ht, 6 Steps, 300 lb, 41 1/4 in Base Spread, 25 1/8 in Bottom W (6207)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- DAYTON Stacker, Hydraulic, 114" Lifting Height (55EZ94)
- Vestil Lifting Trucks