Vestil

96" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V (Discontinued)


Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Stationary Lift Tables

Key Features

  • Load Capacity 4000 lb.
  • Platform Length 48 in
  • Overall Width 96 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Platform Length 48 in
Overall Width 96 in

Details

Load Capacity 4000 lb.
Item Work Platform

Description

Lift Table,4K,96x48,Blue,230V,1 Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products