Shop All Stationary Lift Tables
This Product is Discontinued
Vestil
96" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V, Overall Height: 42-1/4" (Discontinued)
Mfr # UNI-9648-4-BLU-230-3
Zoro # G1752648
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-9648-4-BLU-230-3
- Zoro # G1752648
- UPC # 691215222563
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 96 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,6K,96x48,Blue,230V,3 Phase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.