Shop All Rolling Ladders
Vestil
96" Mezzanine Ladder
Mfr # LAD-FM-96
Zoro # G005445636
product price: $1,874.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,874.99
Free 30-Day Returns
Key Features
- Number of Steps 10
- Material Steel
- Finish Powder Coated
- Standards Type IA
- Overall Length 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-FM-96
- Zoro # G005445636
- UPC # 691215127578
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 127.625 |
Overall Length | 65 |
Overall Width | 32.25 |
Details
Number of Steps | 10 |
Material | Steel |
Finish | Powder Coated |
Standards | Type IA |
Color | Blue/Yellow |
Description
The mezzanine ladders are used for infrequent usage to access mezzanines. They are ratcheted into climbing angle and back into stored position. The wheels roll on the ground when ratcheted and the handrails mechanically rise into climb position when ladder locks into position. Quickly extend and retract the ladder. The mezzanine ladder allows for quick installation with mounting bracket provided for bolt-on installation or welded installation. Customer must provide their mezzanine height at time of purchase. Baked-in powder-coated toughness. Meets or exceeds all OSHA requirements. Ships knockdown, some assembly required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity (3STR26A1E20B8D3C1P6)
- Vestil Ladders