Shop All Rolling Ladders
Vestil
9.5 H Steel Commercial Spring Loaded Rolling Ladder, 1 Steps
Mfr # LAD-1-Y-P
Zoro # G0986819
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 1
- Overall Height 9.5
- Material Steel
- Base Depth 16.125 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-1-Y-P
- Zoro # G0986819
- UPC # 691215072809
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 9.5 |
Base Depth | 16.125 in |
Overall Width | 21.125 |
Step Width | 16 in |
Step Depth | 11 in |
Top Step Height | 9.5 in |
Overall Length | 16.125 |
Details
Item | Commercial Spring Loaded Rolling Ladder |
Number of Steps | 1 |
Material | Steel |
Color | Yellow |
Finish | Powder Coated |
Climbing Angle | 16 ? |
Net Weight | 20 |
ANSI Type | IA |
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-F-NYN-FBL-PUS)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK (BOL-36-2-BK)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 84" Mezzanine Ladder (LAD-FM-84)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- Vestil Rolling Ladders