Shop All Rolling Ladders
Vestil
90 H Steel PW Ladder, Grip Strut, 6 Step, 6 Steps
Mfr # LAD-PW-26-6-G
Zoro # G4984196
product price: $732.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Number of Steps 6
- Material Steel
- Overall Height 90
- Base Depth 50.1875 in
- Step Width 23.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-PW-26-6-G
- Zoro # G4984196
- UPC # 691215125840
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 90 |
Base Depth | 50.1875 in |
Step Width | 23.56 in |
Overall Width | 29.75 |
Step Depth | 7 in |
Overall Length | 50.1875 |
Top Step Height | 60 in |
Details
Item | PW Ladder,Grip Strut,6 Step |
Number of Steps | 6 |
Material | Steel |
Finish | Powder Coated |
Climbing Angle | 58 ? |
Color | Blue |
ANSI Type | IA |
Net Weight | 170 |
Description
PW Ladder,Grip Strut,6 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- FRANK WINNE & SONS Manila Rope, dia. 1-1/2" L, 600 ft. (16038)
- HARRINGTON Jib Crane, Base Mounted, 1,000 lb Capacity, Height Under Span: 12 ft (350-1000-16-12)
- DAYTON Frame Cover Gasket (MHGXEC82GGS)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A3E10B8D3C1P6)
- Vestil Ladders