Shop All Rolling Ladders
Vestil
90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps
Mfr # LAD-MM-6-G
Zoro # G5219000
product price: $835.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Number of Steps 6
- Material Steel
- Overall Height 90
- Base Depth 56.6875 in
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-6-G
- Zoro # G5219000
- UPC # 691215073219
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 90 |
Base Depth | 56.6875 in |
Overall Width | 29.5 |
Step Depth | 7 in |
Step Width | 24 in |
Overall Length | 56.6875 |
Top Step Height | 60 in |
Details
Item | Maintenance Ladder - 6 Step Grip-Strut |
Number of Steps | 6 |
Material | Steel |
Climbing Angle | 58 ? |
Color | Blue |
Finish | Powder Coated |
ANSI Type | IA |
Net Weight | 137 |
Description
Maintenance Ladder - 6 Step Grip-Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- GENIE Wheel and Tire Assembly, GR (57998GT)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- Vestil Rolling Ladders