Shop All Rolling Ladders
Vestil
90 H Steel 6 Steps
Mfr # LAD-STAL-6-G
Zoro # G7829325
product price: $710.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Number of Steps 6
- Overall Height 90
- Material Steel
- Base Depth 56.625 in
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-STAL-6-G
- Zoro # G7829325
- UPC # 691215325684
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 90 |
Base Depth | 56.625 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 30.0625 |
Overall Length | 56.625 |
Top Step Height | 60 in |
Size | 56.625 x 30.0625 x 90 |
Length | 56.625 |
Width | 30.0625 |
Details
Number of Steps | 6 |
Material | Steel |
ANSI Type | IA |
Finish | Powder Coated |
Climbing Angle | 58 ? |
Color | Blue |
Net Weight | 148 |
Features | Steel construction for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Handrails for added stability |
Description
The semi-trailer access Ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 8-7/8" Dia, 72" H, Black/Whi (3506W)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A1E10B4D3C1P6)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 72.9375 H Steel Commercial Spring Loaded Rolling Ladder, 4 Steps (LAD-4-B-P)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VESTIL 42.3125 H Carbon Steel Folding Ladder With Wheels, 2 Steps (FLAD-2)
- VESTIL 156 H Steel Maintenance Ladder, 12 Steps (LAD-MM-12-G)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- Vestil Rolling Ladders