Shop All Drum Accessories
Vestil
9 Pk 3/4" Bung Drum Facuet Fixed, 9PK
Mfr # VDFT-9PKG
Zoro # G605445722
product price: $18.19
/pk 9, $2.02/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8125
- Width 0.875
- Material Polyethylene
- Length 4.1875
- Depth 4.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDFT-9PKG
- Zoro # G605445722
- UPC # 691215330947
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 2.8125 |
Width | 0.875 |
Length | 4.1875 |
Depth | 4.1875 |
Outlet Size | 0.875 in |
Dia./Thread Size | 3/4 in |
Size | 4.1875 x 0.875 x 2.8125 |
Details
Material | Polyethylene |
Color | White |
Description
Quickly and easily dispense drum contents with our manual drum faucet. This model is constructed of corrosion-resistant polyethylene and has a non-adjustable nozzle. Handles viscous materials. Instant on/off control ensures fast, smooth flow. Padlock not included. Integral hook allows user to hang pail on faucet. Includes a variety of gaskets to fit different kinds of drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-TT-GRAY)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- AKRO-MILS 200 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Red (30286RED)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- Vestil Drums & Accessories