Shop All Plate Casters
Vestil
8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4
Mfr # D-CK4-SC8-2
Zoro # G101794126
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Wheel Dia. 8"x2"
- Length 8
- Color Silver
- Features Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-CK4-SC8-2
- Zoro # G101794126
- UPC # 691215227049
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 |
Wheel Dia. | 8"x2" |
Length | 8 |
Height | 8 |
Width | 2 |
Overall Width | 2 |
Outside Diameter | 8 |
Overall Length | 8 |
Depth | 8 |
Size | 8 x 2 x 8 |
Details
Color | Silver |
Features | Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use |
Application | Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. |
Caster Mounting Type | Plate |
Material | Semi-Steel |
Includes | Hex Bolts, Flat Washers, and Lock Nuts |
Wheel Material | Steel |
Caster Brake Type | No |
Type | Swivel |
Capacity (Lb.) | 4800 |
For Use With | D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL, D-150-HD, D-150-HD-BG, D-150-HD-BLK-HG, D-150-HD-BLK-SG, D-150-HD-BL-S, D-150-HD-BRN-EB, D-150-HD-BRN-KT, D-150-HD-BRN-SB, D-150-HD-GAL, D-150-HD-GRN-H, D-150-HD-GRN-T, D-150-HD-GY-MG, D-150-HD-GY-SG, D-150-HD-ORG-C, D-150-HD-SL, D-150-HD-SR, D-150-HD-WHT, D-150-HD-YEL, D-150-LD, D-150-LD-BG, D-150-LD-BLK-HG, D-150-LD-BLK-SG, D-150-LD-BL-S, D-150-LD-BRN-EB, D-150-LD-BRN-KT, D-150-LD-BRN-SB, D-150-LD-GRN-H, D-150-LD-GRN-T, D-150-LD-GY-MG, D-150-LD-GY-SG, D-150-LD-ORG-C, D-150-LD-SL, D-150-LD-SR, D-150-LD-WHT, D-150-LD-YEL, D-150-MD, D-150-MD-BG, D-150-MD-BLK-HG, D-150-MD-BLK-SG, D-150-MD-BL-S, D-150-MD-BRN-EB, D-150-MD-BRN-KT, D-150-MD-BRN-SB, D-150-MD-GRN-H, D-150-MD-GRN-T, D-150-MD-GY-MG, D-150-MD-GY-SG, D-150-MD-ORG-C, D-150-MD-SL, D-150-MD-SR, D-150-MD-WHT, D-150-MD-YEL, D-200-HD, D-200-HD-BG, D-200-HD-BLK-HG, D-200-HD-BLK-SG, D-200-HD-BL-S, D-200-HD-BRN-EB, D-200-HD-BRN-KT, D-200-HD-BRN-SB, D-200-HD-GAL, D-200-HD-GRN-H, D-200-HD-GRN-T, D-200-HD-GY-MG, D-200-HD-GY-SG, D-200-HD-ORG-C, D-200-HD-SL, D-200-HD-SR, D-200-HD-WHT, D-200-HD-YEL, D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL, D-200-MD, D-200-MD-BG, D-200-MD-BLK-HG, D-200-MD-BLK-SG, D-200-MD-BL-S, D-200-MD-BRN-EB, D-200-MD-BRN-KT, D-200-MD-BRN-SB, D-200-MD-GRN-H, D-200-MD-GRN-T, D-200-MD-GY-MG, D-200-MD-GY-SG, D-200-MD-ORG-C, D-200-MD-SL, D-200-MD-SR, D-200-MD-WHT, D-200-MD-YEL, D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL, D-25-HD, D-25-HD-BG, D-25-HD-BLK-HG, D-25-HD-BLK-SG, D-25-HD-BL-S, D-25-HD-BRN-EB, D-25-HD-BRN-KT, D-25-HD-BRN-SB, D-25-HD-GAL, D-25-HD-GRN-H, D-25-HD-GRN-T, D-25-HD-GY-MG, D-25-HD-GY-SG, D-25-HD-ORG-C, D-25-HD-SL, D-25-HD-SR, D-25-HD-WHT, D-25-HD-YEL, D-25-LD, D-25-LD-BG, D-25-LD-BLK-HG, D-25-LD-BLK-SG, D-25-LD-BL-S, D-25-LD-BRN-EB, D-25-LD-BRN-KT, D-25-LD-BRN-SB, D-25-LD-GRN-H, D-25-LD-GRN-T, D-25-LD-GY-MG, D-25-LD-GY-SG, D-25-LD-ORG-C, D-25-LD-SL, D-25-LD-SR, D-25-LD-WHT, D-25-LD-YEL, D-25-MD, D-25-MD-BG, D-25-MD-BLK-HG, D-25-MD-BLK-SG, D-25-MD-BL-S, D-25-MD-BRN-EB, D-25-MD-BRN-KT, D-25-MD-BRN-SB, D-25-MD-GRN-H, D-25-MD-GRN-T, D-25-MD-GY-MG, D-25-MD-GY-SG, D-25-MD-ORG-C, D-25-MD-SL, D-25-MD-SR, D-25-MD-WHT, D-25-MD-YEL, D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-NA, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL, D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL, D-350-HD, D-400-HD, D-500-HD, D-50-HD, D-50-HD-BG, D-50-HD-BLK-HG, D-50-HD-BLK-SG, D-50-HD-BL-S, D-50-HD-BRN-EB, D-50-HD-BRN-KT, D-50-HD-BRN-SB, D-50-HD-GAL, D-50-HD-GRN-H, D-50-HD-GRN-T, D-50-HD-GY-MG, D-50-HD-GY-SG, D-50-HD-ORG-C, D-50-HD-SL, D-50-HD-SR, D-50-HD-WHT, D-50-HD-YEL, D-50-LD, D-50-LD-BG, D-50-LD-BLK-HG, D-50-LD-BLK-SG, D-50-LD-BL-S, D-50-LD-BRN-EB, D-50-LD-BRN-KT, D-50-LD-BRN-SB, D-50-LD-GRN-H, D-50-LD-GRN-T, D-50-LD-GY-MG, D-50-LD-GY-SG, D-50-LD-ORG-C, D-50-LD-SL, D-50-LD-SR, D-50-LD-WHT, D-50-LD-YEL, D-50-MD, D-50-MD-BG, D-50-MD-BLK-HG, D-50-MD-BLK-SG, D-50-MD-BL-S, D-50-MD-BRN-EB, D-50-MD-BRN-KT, D-50-MD-BRN-SB, D-50-MD-GRN-H, D-50-MD-GRN-T, D-50-MD-GY-MG, D-50-MD-GY-SG, D-50-MD-ORG-C, D-50-MD-SL, D-50-MD-SR, D-50-MD-WHT, D-50-MD-YEL, D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Weight | 27 |
Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 3", Brake (LRA-PATH 75KF-FI)
- THERN WIRE ROPE ASSEMBLY 1/4 IN X 36 FT - (WA25-36NS)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- ZORO SELECT Rope, Nylon, Braided, 3/16 In. dia., 100ft L (12U273)
- VESTIL Maroon Tread Rigid Polyurethane 8 x 2 Caster (CST-C44-8X2PU-R)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL Poly Swivel Caster with Total Brake, 6" x 2", 837 lb Capacity (CST-E6-6X2PUP-SWTB)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Light Gray Swivel Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-S)
- FAULTLESS Rigid Plate Caster 5 Mold-On Rubber Wheel (3418-5)
- Vestil Casters