Shop All Plate Casters
Vestil
8"X2" POLY-ON-STEEL CASTER KIT 5000# CAP, PK4
Mfr # D-CK4-PU8-2
Zoro # G101794096
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Wheel Dia. 8"x2"
- Application Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster.
- Caster Mounting Type Plate
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-CK4-PU8-2
- Zoro # G101794096
- UPC # 691215227087
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 |
Wheel Dia. | 8"x2" |
Length | 8 |
Width | 2 |
Height | 8 |
Overall Width | 2 |
Depth | 8 |
Size | 8 x 2 x 8 |
Outside Diameter | 8 |
Overall Length | 8 |
Details
Application | Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. |
Caster Mounting Type | Plate |
Wheel Material | Plastic |
Type | Swivel |
Color | Red |
Material | Poly-on-Steel |
Capacity (Lb.) | 4800 |
Includes | Hex Bolts, Flat Washers, and Lock Nuts |
Features | Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use |
Caster Brake Type | No |
Weight | 40 |
For Use With | D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL, D-150-HD, D-150-HD-BG, D-150-HD-BLK-HG, D-150-HD-BLK-SG, D-150-HD-BL-S, D-150-HD-BRN-EB, D-150-HD-BRN-KT, D-150-HD-BRN-SB, D-150-HD-GAL, D-150-HD-GRN-H, D-150-HD-GRN-T, D-150-HD-GY-MG, D-150-HD-GY-SG, D-150-HD-ORG-C, D-150-HD-SL, D-150-HD-SR, D-150-HD-WHT, D-150-HD-YEL, D-150-LD, D-150-LD-BG, D-150-LD-BLK-HG, D-150-LD-BLK-SG, D-150-LD-BL-S, D-150-LD-BRN-EB, D-150-LD-BRN-KT, D-150-LD-BRN-SB, D-150-LD-GRN-H, D-150-LD-GRN-T, D-150-LD-GY-MG, D-150-LD-GY-SG, D-150-LD-ORG-C, D-150-LD-SL, D-150-LD-SR, D-150-LD-WHT, D-150-LD-YEL, D-150-MD, D-150-MD-BG, D-150-MD-BLK-HG, D-150-MD-BLK-SG, D-150-MD-BL-S, D-150-MD-BRN-EB, D-150-MD-BRN-KT, D-150-MD-BRN-SB, D-150-MD-GRN-H, D-150-MD-GRN-T, D-150-MD-GY-MG, D-150-MD-GY-SG, D-150-MD-ORG-C, D-150-MD-SL, D-150-MD-SR, D-150-MD-WHT, D-150-MD-YEL, D-200-HD, D-200-HD-BG, D-200-HD-BLK-HG, D-200-HD-BLK-SG, D-200-HD-BL-S, D-200-HD-BRN-EB, D-200-HD-BRN-KT, D-200-HD-BRN-SB, D-200-HD-GAL, D-200-HD-GRN-H, D-200-HD-GRN-T, D-200-HD-GY-MG, D-200-HD-GY-SG, D-200-HD-ORG-C, D-200-HD-SL, D-200-HD-SR, D-200-HD-WHT, D-200-HD-YEL, D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL, D-200-MD, D-200-MD-BG, D-200-MD-BLK-HG, D-200-MD-BLK-SG, D-200-MD-BL-S, D-200-MD-BRN-EB, D-200-MD-BRN-KT, D-200-MD-BRN-SB, D-200-MD-GRN-H, D-200-MD-GRN-T, D-200-MD-GY-MG, D-200-MD-GY-SG, D-200-MD-ORG-C, D-200-MD-SL, D-200-MD-SR, D-200-MD-WHT, D-200-MD-YEL, D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL, D-25-HD, D-25-HD-BG, D-25-HD-BLK-HG, D-25-HD-BLK-SG, D-25-HD-BL-S, D-25-HD-BRN-EB, D-25-HD-BRN-KT, D-25-HD-BRN-SB, D-25-HD-GAL, D-25-HD-GRN-H, D-25-HD-GRN-T, D-25-HD-GY-MG, D-25-HD-GY-SG, D-25-HD-ORG-C, D-25-HD-SL, D-25-HD-SR, D-25-HD-WHT, D-25-HD-YEL, D-25-LD, D-25-LD-BG, D-25-LD-BLK-HG, D-25-LD-BLK-SG, D-25-LD-BL-S, D-25-LD-BRN-EB, D-25-LD-BRN-KT, D-25-LD-BRN-SB, D-25-LD-GRN-H, D-25-LD-GRN-T, D-25-LD-GY-MG, D-25-LD-GY-SG, D-25-LD-ORG-C, D-25-LD-SL, D-25-LD-SR, D-25-LD-WHT, D-25-LD-YEL, D-25-MD, D-25-MD-BG, D-25-MD-BLK-HG, D-25-MD-BLK-SG, D-25-MD-BL-S, D-25-MD-BRN-EB, D-25-MD-BRN-KT, D-25-MD-BRN-SB, D-25-MD-GRN-H, D-25-MD-GRN-T, D-25-MD-GY-MG, D-25-MD-GY-SG, D-25-MD-ORG-C, D-25-MD-SL, D-25-MD-SR, D-25-MD-WHT, D-25-MD-YEL, D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-NA, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL, D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL, D-350-HD, D-400-HD, D-500-HD, D-50-HD, D-50-HD-BG, D-50-HD-BLK-HG, D-50-HD-BLK-SG, D-50-HD-BL-S, D-50-HD-BRN-EB, D-50-HD-BRN-KT, D-50-HD-BRN-SB, D-50-HD-GAL, D-50-HD-GRN-H, D-50-HD-GRN-T, D-50-HD-GY-MG, D-50-HD-GY-SG, D-50-HD-ORG-C, D-50-HD-SL, D-50-HD-SR, D-50-HD-WHT, D-50-HD-YEL, D-50-LD, D-50-LD-BG, D-50-LD-BLK-HG, D-50-LD-BLK-SG, D-50-LD-BL-S, D-50-LD-BRN-EB, D-50-LD-BRN-KT, D-50-LD-BRN-SB, D-50-LD-GRN-H, D-50-LD-GRN-T, D-50-LD-GY-MG, D-50-LD-GY-SG, D-50-LD-ORG-C, D-50-LD-SL, D-50-LD-SR, D-50-LD-WHT, D-50-LD-YEL, D-50-MD, D-50-MD-BG, D-50-MD-BLK-HG, D-50-MD-BLK-SG, D-50-MD-BL-S, D-50-MD-BRN-EB, D-50-MD-BRN-KT, D-50-MD-BRN-SB, D-50-MD-GRN-H, D-50-MD-GRN-T, D-50-MD-GY-MG, D-50-MD-GY-SG, D-50-MD-ORG-C, D-50-MD-SL, D-50-MD-SR, D-50-MD-WHT, D-50-MD-YEL, D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft Fiberglass Stepladder (7306)
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- MEADOW LANE Satin Nickel 48 in. Rail for Ladder (EG.4004.02)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A6E10B4AC1P6)
- VESTIL Dark Gray Swivel With Brake Thermoplastic Poly Rubber Caster 5 x 1 1/4 (CST-B28-5X1TPR-SWB)
- VESTIL Black Cast Iron Swivel With Brake 3 x 1 1/4 Caster (CST-C02-3X1CI-SWB)
- VESTIL Light Gray Swivel With Total Brake Polypropylene Caster 3 x 1 1/4 (CST-B28-3X1PP-SWTB)
- VESTIL Gray High-Quality Non-Marking Swivel With Brake Thermo Rubber 6x2 (CST-F40-6X2DK-SWB)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL Cast Iron Rigid Caster 3x1, 250 lb Capacity, Black (CST-C02-3X1CI-R)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-R040D-P2)
- Vestil Casters