Shop All Plate Casters
Vestil
8"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4
Mfr # D-CK4-MR8-2
Zoro # G101793327
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Wheel Dia. 8"x2"
- Type Swivel
- Color Black
- Includes Hex Bolts, Flat Washers, and Lock Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # D-CK4-MR8-2
- Zoro # G101793327
- UPC # 691215227063
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 8 |
Wheel Dia. | 8"x2" |
Height | 8 |
Length | 8 |
Width | 2 |
Size | 8 x 2 x 8 |
Outside Diameter | 8 |
Overall Width | 2 |
Overall Length | 8 |
Depth | 8 |
Details
Type | Swivel |
Color | Black |
Includes | Hex Bolts, Flat Washers, and Lock Nuts |
Caster Brake Type | No |
Features | Designed to be easily installed on hoppers. Shipped in a box inside hopper preventing freight damage. Casters allow hopper units to be transported without the use of a fork truck. Heavy duty caster construction provides long lasting durable use |
Wheel Material | Rubber |
Caster Mounting Type | Plate |
Application | Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. |
Capacity (Lb.) | 2400 |
Material | Mold-on-Rubber |
Weight | 36 |
For Use With | D-100-HD, D-100-HD-BG, D-100-HD-BLK-HG, D-100-HD-BLK-SG, D-100-HD-BL-S, D-100-HD-BRN-EB, D-100-HD-BRN-KT, D-100-HD-BRN-SB, D-100-HD-GAL, D-100-HD-GRN-H, D-100-HD-GRN-T, D-100-HD-GY-MG, D-100-HD-GY-SG, D-100-HD-ORG-C, D-100-HD-SL, D-100-HD-SR, D-100-HD-WHT, D-100-HD-YEL, D-100-LD, D-100-LD-BG, D-100-LD-BLK-HG, D-100-LD-BLK-SG, D-100-LD-BL-S, D-100-LD-BRN-EB, D-100-LD-BRN-KT, D-100-LD-BRN-SB, D-100-LD-GRN-H, D-100-LD-GRN-T, D-100-LD-GY-MG, D-100-LD-GY-SG, D-100-LD-ORG-C, D-100-LD-SL, D-100-LD-SR, D-100-LD-WHT, D-100-LD-YEL, D-100-MD, D-100-MD-BG, D-100-MD-BLK-HG, D-100-MD-BLK-SG, D-100-MD-BL-S, D-100-MD-BRN-EB, D-100-MD-BRN-KT, D-100-MD-BRN-SB, D-100-MD-GRN-H, D-100-MD-GRN-T, D-100-MD-GY-MG, D-100-MD-GY-SG, D-100-MD-ORG-C, D-100-MD-SL, D-100-MD-SR, D-100-MD-WHT, D-100-MD-YEL, D-150-HD, D-150-HD-BG, D-150-HD-BLK-HG, D-150-HD-BLK-SG, D-150-HD-BL-S, D-150-HD-BRN-EB, D-150-HD-BRN-KT, D-150-HD-BRN-SB, D-150-HD-GAL, D-150-HD-GRN-H, D-150-HD-GRN-T, D-150-HD-GY-MG, D-150-HD-GY-SG, D-150-HD-ORG-C, D-150-HD-SL, D-150-HD-SR, D-150-HD-WHT, D-150-HD-YEL, D-150-LD, D-150-LD-BG, D-150-LD-BLK-HG, D-150-LD-BLK-SG, D-150-LD-BL-S, D-150-LD-BRN-EB, D-150-LD-BRN-KT, D-150-LD-BRN-SB, D-150-LD-GRN-H, D-150-LD-GRN-T, D-150-LD-GY-MG, D-150-LD-GY-SG, D-150-LD-ORG-C, D-150-LD-SL, D-150-LD-SR, D-150-LD-WHT, D-150-LD-YEL, D-150-MD, D-150-MD-BG, D-150-MD-BLK-HG, D-150-MD-BLK-SG, D-150-MD-BL-S, D-150-MD-BRN-EB, D-150-MD-BRN-KT, D-150-MD-BRN-SB, D-150-MD-GRN-H, D-150-MD-GRN-T, D-150-MD-GY-MG, D-150-MD-GY-SG, D-150-MD-ORG-C, D-150-MD-SL, D-150-MD-SR, D-150-MD-WHT, D-150-MD-YEL, D-200-HD, D-200-HD-BG, D-200-HD-BLK-HG, D-200-HD-BLK-SG, D-200-HD-BL-S, D-200-HD-BRN-EB, D-200-HD-BRN-KT, D-200-HD-BRN-SB, D-200-HD-GAL, D-200-HD-GRN-H, D-200-HD-GRN-T, D-200-HD-GY-MG, D-200-HD-GY-SG, D-200-HD-ORG-C, D-200-HD-SL, D-200-HD-SR, D-200-HD-WHT, D-200-HD-YEL, D-200-LD, D-200-LD-BG, D-200-LD-BLK-HG, D-200-LD-BLK-SG, D-200-LD-BL-S, D-200-LD-BRN-EB, D-200-LD-BRN-KT, D-200-LD-BRN-SB, D-200-LD-GRN-H, D-200-LD-GRN-T, D-200-LD-GY-MG, D-200-LD-GY-SG, D-200-LD-ORG-C, D-200-LD-SL, D-200-LD-SR, D-200-LD-WHT, D-200-LD-YEL, D-200-MD, D-200-MD-BG, D-200-MD-BLK-HG, D-200-MD-BLK-SG, D-200-MD-BL-S, D-200-MD-BRN-EB, D-200-MD-BRN-KT, D-200-MD-BRN-SB, D-200-MD-GRN-H, D-200-MD-GRN-T, D-200-MD-GY-MG, D-200-MD-GY-SG, D-200-MD-ORG-C, D-200-MD-SL, D-200-MD-SR, D-200-MD-WHT, D-200-MD-YEL, D-250-HD, D-250-HD-BG, D-250-HD-BLK-HG, D-250-HD-BLK-SG, D-250-HD-BL-S, D-250-HD-BRN-EB, D-250-HD-BRN-KT, D-250-HD-BRN-SB, D-250-HD-GAL, D-250-HD-GRN-H, D-250-HD-GRN-T, D-250-HD-GY-MG, D-250-HD-GY-SG, D-250-HD-ORG-C, D-250-HD-SL, D-250-HD-SR, D-250-HD-WHT, D-250-HD-YEL, D-250-LD, D-250-LD-BG, D-250-LD-BLK-HG, D-250-LD-BLK-SG, D-250-LD-BL-S, D-250-LD-BRN-EB, D-250-LD-BRN-KT, D-250-LD-BRN-SB, D-250-LD-GRN-H, D-250-LD-GRN-T, D-250-LD-GY-MG, D-250-LD-GY-SG, D-250-LD-ORG-C, D-250-LD-SL, D-250-LD-SR, D-250-LD-WHT, D-250-LD-YEL, D-250-MD, D-250-MD-BG, D-250-MD-BLK-HG, D-250-MD-BLK-SG, D-250-MD-BL-S, D-250-MD-BRN-EB, D-250-MD-BRN-KT, D-250-MD-BRN-SB, D-250-MD-GRN-H, D-250-MD-GRN-T, D-250-MD-GY-MG, D-250-MD-GY-SG, D-250-MD-ORG-C, D-250-MD-SL, D-250-MD-SR, D-250-MD-WHT, D-250-MD-YEL, D-25-HD, D-25-HD-BG, D-25-HD-BLK-HG, D-25-HD-BLK-SG, D-25-HD-BL-S, D-25-HD-BRN-EB, D-25-HD-BRN-KT, D-25-HD-BRN-SB, D-25-HD-GAL, D-25-HD-GRN-H, D-25-HD-GRN-T, D-25-HD-GY-MG, D-25-HD-GY-SG, D-25-HD-ORG-C, D-25-HD-SL, D-25-HD-SR, D-25-HD-WHT, D-25-HD-YEL, D-25-LD, D-25-LD-BG, D-25-LD-BLK-HG, D-25-LD-BLK-SG, D-25-LD-BL-S, D-25-LD-BRN-EB, D-25-LD-BRN-KT, D-25-LD-BRN-SB, D-25-LD-GRN-H, D-25-LD-GRN-T, D-25-LD-GY-MG, D-25-LD-GY-SG, D-25-LD-ORG-C, D-25-LD-SL, D-25-LD-SR, D-25-LD-WHT, D-25-LD-YEL, D-25-MD, D-25-MD-BG, D-25-MD-BLK-HG, D-25-MD-BLK-SG, D-25-MD-BL-S, D-25-MD-BRN-EB, D-25-MD-BRN-KT, D-25-MD-BRN-SB, D-25-MD-GRN-H, D-25-MD-GRN-T, D-25-MD-GY-MG, D-25-MD-GY-SG, D-25-MD-ORG-C, D-25-MD-SL, D-25-MD-SR, D-25-MD-WHT, D-25-MD-YEL, D-300-HD, D-300-HD-BG, D-300-HD-BLK-HG, D-300-HD-BLK-SG, D-300-HD-BL-S, D-300-HD-BRN-EB, D-300-HD-BRN-KT, D-300-HD-BRN-SB, D-300-HD-GAL, D-300-HD-GRN-H, D-300-HD-GRN-T, D-300-HD-GY-MG, D-300-HD-GY-SG, D-300-HD-NA, D-300-HD-ORG-C, D-300-HD-SL, D-300-HD-SR, D-300-HD-WHT, D-300-HD-YEL, D-300-LD, D-300-LD-BG, D-300-LD-BLK-HG, D-300-LD-BLK-SG, D-300-LD-BL-S, D-300-LD-BRN-EB, D-300-LD-BRN-KT, D-300-LD-BRN-SB, D-300-LD-GRN-H, D-300-LD-GRN-T, D-300-LD-GY-MG, D-300-LD-GY-SG, D-300-LD-ORG-C, D-300-LD-SL, D-300-LD-SR, D-300-LD-WHT, D-300-LD-YEL, D-300-MD, D-300-MD-BG, D-300-MD-BLK-HG, D-300-MD-BLK-SG, D-300-MD-BL-S, D-300-MD-BRN-EB, D-300-MD-BRN-KT, D-300-MD-BRN-SB, D-300-MD-GRN-H, D-300-MD-GRN-T, D-300-MD-GY-MG, D-300-MD-GY-SG, D-300-MD-ORG-C, D-300-MD-SL, D-300-MD-SR, D-300-MD-WHT, D-300-MD-YEL, D-33-HD, D-33-HD-BG, D-33-HD-BLK-HG, D-33-HD-BLK-SG, D-33-HD-BL-S, D-33-HD-BRN-EB, D-33-HD-BRN-KT, D-33-HD-BRN-SB, D-33-HD-GAL, D-33-HD-GRN-H, D-33-HD-GRN-T, D-33-HD-GY-MG, D-33-HD-GY-SG, D-33-HD-ORG-C, D-33-HD-SL, D-33-HD-SR, D-33-HD-WHT, D-33-HD-YEL, D-33-LD, D-33-LD-BG, D-33-LD-BLK-HG, D-33-LD-BLK-SG, D-33-LD-BL-S, D-33-LD-BRN-EB, D-33-LD-BRN-KT, D-33-LD-BRN-SB, D-33-LD-GRN-H, D-33-LD-GRN-T, D-33-LD-GY-MG, D-33-LD-GY-SG, D-33-LD-ORG-C, D-33-LD-SL, D-33-LD-SR, D-33-LD-WHT, D-33-LD-YEL, D-33-MD, D-33-MD-BG, D-33-MD-BLK-HG, D-33-MD-BLK-SG, D-33-MD-BL-S, D-33-MD-BRN-EB, D-33-MD-BRN-KT, D-33-MD-BRN-SB, D-33-MD-GRN-H, D-33-MD-GRN-T, D-33-MD-GY-MG, D-33-MD-GY-SG, D-33-MD-ORG-C, D-33-MD-SL, D-33-MD-SR, D-33-MD-WHT, D-33-MD-YEL, D-350-HD, D-400-HD, D-500-HD, D-50-HD, D-50-HD-BG, D-50-HD-BLK-HG, D-50-HD-BLK-SG, D-50-HD-BL-S, D-50-HD-BRN-EB, D-50-HD-BRN-KT, D-50-HD-BRN-SB, D-50-HD-GAL, D-50-HD-GRN-H, D-50-HD-GRN-T, D-50-HD-GY-MG, D-50-HD-GY-SG, D-50-HD-ORG-C, D-50-HD-SL, D-50-HD-SR, D-50-HD-WHT, D-50-HD-YEL, D-50-LD, D-50-LD-BG, D-50-LD-BLK-HG, D-50-LD-BLK-SG, D-50-LD-BL-S, D-50-LD-BRN-EB, D-50-LD-BRN-KT, D-50-LD-BRN-SB, D-50-LD-GRN-H, D-50-LD-GRN-T, D-50-LD-GY-MG, D-50-LD-GY-SG, D-50-LD-ORG-C, D-50-LD-SL, D-50-LD-SR, D-50-LD-WHT, D-50-LD-YEL, D-50-MD, D-50-MD-BG, D-50-MD-BLK-HG, D-50-MD-BLK-SG, D-50-MD-BL-S, D-50-MD-BRN-EB, D-50-MD-BRN-KT, D-50-MD-BRN-SB, D-50-MD-GRN-H, D-50-MD-GRN-T, D-50-MD-GY-MG, D-50-MD-GY-SG, D-50-MD-ORG-C, D-50-MD-SL, D-50-MD-SR, D-50-MD-WHT, D-50-MD-YEL, D-75-HD, D-75-HD-BG, D-75-HD-BLK-HG, D-75-HD-BLK-SG, D-75-HD-BL-S, D-75-HD-BRN-EB, D-75-HD-BRN-KT, D-75-HD-BRN-SB, D-75-HD-GAL, D-75-HD-GRN-H, D-75-HD-GRN-T, D-75-HD-GY-MG, D-75-HD-GY-SG, D-75-HD-ORG-C, D-75-HD-SL, D-75-HD-SR, D-75-HD-WHT, D-75-HD-YEL, D-75-LD, D-75-LD-BG, D-75-LD-BLK-HG, D-75-LD-BLK-SG, D-75-LD-BL-S, D-75-LD-BRN-EB, D-75-LD-BRN-KT, D-75-LD-BRN-SB, D-75-LD-GRN-H, D-75-LD-GRN-T, D-75-LD-GY-MG, D-75-LD-GY-SG, D-75-LD-ORG-C, D-75-LD-SL, D-75-LD-SR, D-75-LD-WHT, D-75-LD-YEL, D-75-MD, D-75-MD-BG, D-75-MD-BLK-HG, D-75-MD-BLK-SG, D-75-MD-BL-S, D-75-MD-BRN-EB, D-75-MD-BRN-KT, D-75-MD-BRN-SB, D-75-MD-GRN-H, D-75-MD-GRN-T, D-75-MD-GY-MG, D-75-MD-GY-SG, D-75-MD-ORG-C, D-75-MD-SL, D-75-MD-SR, D-75-MD-WHT, D-75-MD-YEL |
Description
Transport loads with portable hoppers. The maximum weight capacity is the lowest weight capacity of either the hopper or the caster. Weight of hopper must be considered when calculating usable capacity. Hopper casters are bolted-on by utilizing the factory stamped holes in the fork tubes. The casters are shipped uninstalled to prevent freight damage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- US CARGO CONTROL 3" x 27' Green Ratchet Strap w/ Wire Hooks (7527WH-GRN)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- VESTIL Yellow Swivel Spring Loaded Towing 6 x 1 3/4 Caster (CST-G80-6X2PU-S)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Caster Gf Nylon Kit 6"x2", 3600# Cap, PK3 (H-CK3-GFN6-2)
- VESTIL White Polypropylene 2 x 13/16 Swivel With Brake Caster (CST-B23-2X1PP-SWB)
- VESTIL Green Swivel Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-S)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- Vestil Plate Casters