Shop All Dollies
Vestil
8.5x8.5 Cast Aluminum Dolly, 6,000 lb Capacity
Mfr # VPRDO-4
Zoro # G403509657
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Load Capacity 6000 lb
- Assembled Yes
- Platform Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Platform Length | 8.5" |
Overall Length | 8.5 |
Size | 8.5 x 8.5 x 4.25 |
Width | 8.5 |
Length | 8.5 |
Depth | 8.5 |
Overall Width | 8.5 |
Height | 5 in |
Overall Height | 4.25 |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 6000 lb |
Assembled | Yes |
Caster Wheel Type | (4) Rollers |
For Use With | Dolly is excellent for moving heavy crates and machinery |
Application | The cast Aluminum dolly is easy to use and provide efficient moving time. |
Includes | Cast Aluminum Dolly |
Number of Casters | 4 |
Caster Material | Phenolic |
Number of Caster Wheels | 4 |
Features | Rugged cast-aluminum construction is strong yet lightweight. Low-profile design works with hundreds of applications. Dolly design is excellent for moving heavy crates and machinery. Easy to use dolly provides efficient moving time |
Weight | 13 |
Description
The cast Aluminum dolly is easy to use and provide efficient moving time. Box-like frames have integral sides and deeply fluted tops. Dolly is excellent for moving heavy crates and machinery. Note: except when used individually, corners should be turned by lifting the load and rotating each dolly individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL LEG DOLLY 200 LB CAPACITY 6-3/8 X 5-3/4, PK4 (LEG-D-4PK)
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 18 x 24 (VPLDO/A-1824-AS)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- VESTIL Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green (POS-2133)
- ZORO SELECT General Purpose Dolly, 200 lb. (3JJF2)
- Vestil Hand Trucks & Dollies