Shop All Rolling Ladders
Vestil
82.4375 H Steel Commercial Spring Loaded Rolling Ladder, 5 Steps
Mfr # LAD-5-Y-P
Zoro # G0639320
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Steps 5
- Material Steel
- Overall Height 82.4375
- Base Depth 38.0625 in
- Step Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-5-Y-P
- Zoro # G0639320
- UPC # 691215072922
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 82.4375 |
Base Depth | 38.0625 in |
Step Width | 16 in |
Step Depth | 11 in |
Overall Width | 21.125 |
Overall Length | 38.0625 |
Top Step Height | 47.7 in |
Details
Item | Commercial Spring Loaded Rolling Ladder |
Number of Steps | 5 |
Material | Steel |
Climbing Angle | 58 ? |
Color | Yellow |
Finish | Powder Coated |
ANSI Type | IA |
Net Weight | 62 |
Description
Commercial Spring Loaded Rolling Ladder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- DAYTON Sling, Wire Rope, 10 ft. (1DNF8)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb (K3624B)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-G)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Perforated, 6 Steps (LAD-MM-6-P)
- VESTIL 51.9375 H 202 Stainless Steel Stainless Steel Folding Ladder W/Wheels, 3 Steps (FLAD-3-SS)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E20B4AC1P6)
- Vestil Ladders