Shop All Stepladders
Vestil
81 lbs. Grip Strut Steel Stepladder
Mfr # LAD-DD-18-2-G
Zoro # G4984975
product price: $486.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Material Grip Strut Steel
- Number of Steps 2
- Base Spread 19 5/16 in
- Step Depth 7 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-DD-18-2-G
- Zoro # G4984975
- UPC # 691215115902
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 81 lbs. |
Step Depth | 7 in |
Details
Item | Stepladder |
Material | Grip Strut Steel |
Stepladder Item | Double Side Portable Stepladder |
Number of Steps | 2 |
Base Spread | 19 5/16 in |
Color | Blue |
Description
Double Side der,2 Step,Grip Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00005.459 WS)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- BAUER LADDER 6 ft. Fiberglass Stepladder, 375 lbs. Capacity (35106)
- WERNER Ladder (PD7312-4C)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- LITTLE GIANT LADDERS 14 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19710-146)
- BAUER LADDER 8 ft Aluminum Stepladder (20008)
- WERNER 6 ft Aluminum Stepladder, 375 lb Capacity (406)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- Vestil Stepladders