Shop All Stackers
Vestil
800 lb. Powered Vertical Drum Stacker / Rotator
Mfr # 736SMUVDGR64
Zoro # G211790476
Free Shipping & Returns
$23,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Greatly reduce manual labor requirements while handling heavy drums with this Vestil S-MU-VDGR-64 800 lb. powered vertical drum stacker / rotator with 22'' - 81'' lift and 64'' dispense height. Powered by the included 2 12V batteries this unit allows users to effortlessly grip lift rotate and transport 55 gallon drums weighing up to 800 lb. The gripper accommodates 1 55 gallon drum raising the hand to heights between 22'' and 81''. Controlled using the simple ergonomic handle this unit is safely operated from behind the high mast and protective screen.This unit has a solid steel construction to ensure superior durability and long-lasting use. Its compact design allows it to maneuver effortlessly where space is limited. The unit dispenses drums from a maximum height of 64'' and it has a maximum vertical drum lift height of 55''. An integrated charger and a battery level gauge are included.Overall Dimensions:Length: 65''Width: 33 1/2''Height: 83''Hand Height: 22'' - 81''Drum Dispensing Height: 64''Capacity: 800 lb. / 1 55 gallon drumAn approval drawing will need to be signed by customer before producing the item.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH15-10 -B)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600535)
- IDEAL WAREHOUSE INNOVATIONS Mounting Bracket, Black, Steel (70-1091-1)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- VESTIL Rgh Terrain Stacker 62"H 3K (RT-S-62-AF)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- Vestil Lifting Trucks