Shop All Rolling Ladders
Vestil
80 H Steel Maintenance Ladder - 5 Step Grip-Strut, 5 Steps
Mfr # LAD-MM-5-G
Zoro # G5218958
original price:
$866.26
14% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Material Steel
- Overall Height 80
- Base Depth 49.75 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-MM-5-G
- Zoro # G5218958
- UPC # 691215073196
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 80 |
Base Depth | 49.75 in |
Step Depth | 7 in |
Step Width | 24 in |
Overall Width | 29.5 |
Top Step Height | 50 in |
Overall Length | 49.75 |
Details
Item | Maintenance Ladder - 5 Step Grip-Strut |
Number of Steps | 5 |
Material | Steel |
Finish | Powder Coated |
Color | Blue |
Climbing Angle | 58 ? |
ANSI Type | IA |
Net Weight | 120 |
Description
Maintenance Ladder - 5 Step Grip-Strut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bearing (D220)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPY-250)
- IRONGUARD Replacement Checklist 70-1077 for Ideal Warehouse Electric Narrow Aisle Forklift Checklist Caddy (70-1077)
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H (MDE-4)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- VESTIL 80 H Steel 5 Steps (LAD-MM-5-P)
- VESTIL 70 H Steel Maintenance Ladder - 4 Step Perforated, 4 in Steps (LAD-MM-4-P)
- VESTIL 120" Mezzanine Ladder (LAD-FM-120)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318XSU)
- Vestil Ladders