Shop All Rolling Ladders
Vestil
80 H Steel 5 Steps
Mfr # LAD-STAL-5-G
Zoro # G7829334
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Overall Height 80
- Material Steel
- Base Depth 49.75 in
- Top Step Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LAD-STAL-5-G
- Zoro # G7829334
- UPC # 691215325677
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 80 |
Base Depth | 49.75 in |
Top Step Height | 50 in |
Step Width | 24 in |
Overall Width | 30.0625 |
Overall Length | 49.75 |
Step Depth | 7 in |
Length | 49.75 |
Width | 30.0625 |
Size | 49.75 x 30.0625 x 80 |
Details
Number of Steps | 5 |
Material | Steel |
Color | Blue |
Finish | Powder Coated |
Climbing Angle | 58 ? |
Net Weight | 132 |
ANSI Type | IA |
Features | Steel construction for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Handrails for added stability |
Description
The semi-trailer access Ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- HAMILTON Duralast Wheel, 16X4 2-3/16 Pb (W-1640-DL-2-3/16)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- PEERLESS J Hook, 5/8 in., 850 lb., Style A (JAA063)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- VESTIL 60 H Steel Maintenance Ladder, 3 Step, Perforated, 3 Steps (LAD-MM-3-P)
- VESTIL 84" Mezzanine Ladder (LAD-FM-84)
- VESTIL 140 H Steel Maintenance Ladder, 11 Steps (LAD-MM-11-P)
- VESTIL 108" Mezzanine Ladder (LAD-FM-108)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A1E30B4P6)
- Vestil Rolling Ladders