Shop All Rolling Ladders
Vestil
80 H Steel 5 Steps
Mfr # LAD-STAL-5-G-YL
Zoro # G901795194
product price: $647.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$647.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Overall Height 80
- Material Steel
- Base Depth 49.75 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-STAL-5-G-YL
- Zoro # G901795194
- UPC # 691215336048
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 80 |
Base Depth | 49.75 in |
Step Depth | 7 in |
Overall Width | 30.0625 |
Overall Length | 49.75 |
Step Width | 24 in |
Top Step Height | 50 in |
Width | 30.0625 |
Size | 49.75 x 30.0625 x 80 |
Length | 49.75 |
Details
Number of Steps | 5 |
Material | Steel |
Finish | Powder Coated |
Net Weight | 132 |
ANSI Type | IA |
Climbing Angle | 58 ? |
Color | Yellow |
Features | Powder coat finish for lasting durability. Grip Strut steps for safe traversing. Rolling design for maneuvering in condensed areas. Handrails for added stability |
Description
The semi-trailer access Ladder is a great addition to material handling and shipping facilities. The steel construction maintains a strong, durable design throughout a lifetime of use. The steps include a unique design that promotes stability while climbing and/or descending the ladder. Powder coated yellow for added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6212)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Solid Wheel, Sawtooth, 200 lb. Load Rating (53CM47)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Perforated, 10 Steps (LAD-MM-10-P)
- VESTIL 5 Perf Step Semi Trailer Ladder BL (LAD-STAL-5-P)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E20B8C50P6)
- Vestil Ladders