Shop All Rolling Ladders
Vestil
80 H Steel 5 Steps
Mfr # LAD-MM-5-P
Zoro # G403529228
product price: $765.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Material Steel
- Overall Height 80
- Base Depth 49.75 in
- Net Weight 119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LAD-MM-5-P
- Zoro # G403529228
- UPC # 691215073202
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Overall Height | 80 |
Base Depth | 49.75 in |
Top Step Height | 50 in |
Overall Length | 49.75 |
Step Width | 24 in |
Width | 29.5 |
Step Depth | 7 in |
Size | 49.75 x 29.5 x 80 |
Overall Width | 29.5 |
Length | 49.75 |
Details
Number of Steps | 5 |
Material | Steel |
Net Weight | 119 |
ANSI Type | IA |
Climbing Angle | 58 ? |
Features | Complies with ANSI 14.7 and OSHA 1910.29 specifications. Portable ladder allows workers to easily maneuver throughout the warehouse. Simple tilt back design allows for easy portability. Removable access chain increases worker safety when not in use |
Finish | Powder Coated |
Color | Blue |
Description
Portable maintenance ladder for use around a variety of stores and inventory rooms. Constructed of square tubing framework, which handles uniform capacities up to 350 lbs. hand railing provides user safety while ascending or descending the unit. Distance between steps is 10”. Powder coated finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 5000 lb (12EEX6)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (P10S-PB030K-P)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- VESTIL 90 H Steel Maintenance Ladder - 6 Step Grip-Strut, 6 Steps (LAD-MM-6-G)
- VESTIL Maintenance Ladder - 6 Step Grip-Strut - LAD-MM-6-G (LAD-MM-6-G)
- VESTIL 110 H Steel Maintenance Ladder, 8 Steps (LAD-MM-8-G)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- VESTIL 90 H Steel 6 Steps (LAD-MM-6-G-YL)
- COTTERMAN 50 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2R2626A3B3C50P6)
- Vestil Rolling Ladders