Shop All Plastic Bags
Vestil
8" Blue Polypropylene Woven Parts Bag
Mfr # PWB-68-B
Zoro # G5437087
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PWB-68-B
- Zoro # G5437087
- UPC # 691215078252
- Country of Origin China
- Category Plastic Bags
Details
Item | Poly Woven Parts Bags |
Color | Blue |
Hang Hole | No |
Description
Blue Polypropylene Woven Parts Bag,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- RITE IN THE RAIN Loose Leaf Paper, All Weather, Brown (982T-MX)
- UNIVERSAL Universal Standard Chisel Point 210 Strip Count Staples, 5,000/Box (UNV79000***)
- RD PLASTICS CO Reclosable Poly Bags, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (A19)
- VESTIL 26"x14.75x1/16" Reclosable Poly Bag, White (PWB-SAND-W)
- VESTIL 12" Blue Polypropylene Woven Parts Bag (PWB-812-B)
- VESTIL 12"x8"x1/16" Yellow Polypropylene Woven Part Bag, 12", Yellow (PWB-812-Y)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- ZORO SELECT 87" x 39" Mattress Bags, 1.50 mil, Clear (4NZF7)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- BAGS OF BAGS Zipafile Storage Bags Yellow - Pack of 25 (BOBZFH1413Y)
- Vestil Plastic Bags