Shop All Beam & Plate Clamps
Vestil
8 1/16'' x 1 3/4'' x 4 1/8'' Blue Steel Vertical Plate Clamp EPC-10
Mfr # 736EPC10
Zoro # G011768583
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736EPC10
- Zoro # G011768583
- Country of Origin China
- Category Beam & Plate Clamps
Description
Easily lift heavy plate material with this Vestil 8 1/16'' x 1 3/4'' x 4 1/8'' blue steel vertical plate clamp EPC-10. This durable clamp is ideal for lifting one plate at a time in a vertical position. It is designed for plate material with a surface hardness of up to 30 on the RC scale. It accepts plates up to 9/16'' thick with a minimum weight of 200 lb. This clamp features a durable drop-forged steel case and it has an ample 1000 lb. capacity. This clamp includes a pivoting bail for easy operation and added versatility.To securely lock the plate in place this clamp features automatic cams and pads made of serrated hardened steel. For proper operation of this clamp plate material should be clean and oil-free. This clamp should not be used to lift loads that are less than 20% of the rated capacity. It should not be used on stainless steel or aluminum plates. This clamp meets ASME B30.20 safety standards. It is complete with a 1 13/16'' diameter bale opening to attach to a hoisting device.Overall Dimensions:Length: 8 1/16''Width: 1 3/4''Height: 4 1/8''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Winch Cover, Neoprene, Truck Winch with PU over motor (20190)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap (EN150X16)
- RONSTAN INTERNATIONAL Block and Tackle, 2200 lb. Max Load (RK10-430NC)
- WOODS POWR-GRIP Valve Block Release Lever and Gaumetal (RELEASE VALVE KIT)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- VESTIL Vertical Plate Clamp Lifting Attachment EPC-10 1000 Lb. Capacity (EPC-10)
- VESTIL SWIVEL HOOK PLATE FOR MINI CABLE HOIST 880LB (MINI-SH-4)
- VESTIL Locking Vertical Plate Clamp Lifting Attachment LPC-20 2000 Lb. Capacity (LPC-20)
- VESTIL Vertical Plate Clamp With Chain, 2000 lb. (CPC-20)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- Vestil Below the Hook Lifting Devices