Shop All Fixed Ladders
Vestil
77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish
Mfr # DKL-3
Zoro # G4988341
product price: $244.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$244.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Number of Steps 3
- Overall Height 77-1/2"
- Overall Width 20-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DKL-3
- Zoro # G4988341
- UPC # 691215013574
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 77-1/2" |
Overall Width | 20-7/16 in |
Top Step Height | 27 in |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Dock Ladder,Walk-Through Style,3 Step |
Load Capacity | 300 lb. |
Material | Steel |
Number of Steps | 3 |
Standards | OSHA 1970 |
Finish | Baked-In Powder Coated |
Net Weight | 89 lb. |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Style Dock Ladders |
Description
Dock Ladder,Walk-Through Style,3 Step
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Head (309S1RH)
- CASTER CONNECTION Caster, Rigid, 6 CC APEX (CC-1010-600200-40-T1)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- VESTIL 89-1/2" Dock Ladder, Walk-Through Style, 4 Step, Steel, 4 Steps, Baked-In Powder Coated Finish (DKL-4)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps, 300 lb. Load Capacity (H014)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- EGA PRODUCTS 162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps (MVSS10EX)
- COTTERMAN 21 ft 3 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Powder Coated Finish (M22SC C1)
- Vestil Fixed Ladders