Shop All Lifting Truck Accessories
Vestil
750 lb. Hydraulic Lift Cart, Load Cap. 750 lb.
Mfr # HYDRA-4-AF-18
Zoro # G5425211
product price: $1,492.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,492.99
Free 30-Day Returns
Key Features
- Overall Width 20"
- Material Steel
- Color Blue
- Load Capacity 750 lb
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYDRA-4-AF-18
- Zoro # G5425211
- UPC # 691215024396
- Country of Origin United States
- Category Lifting Truck Accessories
Dimensions
Overall Width | 20" |
Platform Length | 18" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 750 lb |
Item | Hydra Lift Cart,18" Forks,750 lb.,22x20 |
Assembled | No |
Includes | Includes (4) Hard Rubber Casters |
Description
Hydra Lift Cart,18 In. Forks,750 lb.,22x20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- CROSBY Eye Hook, Carbon Steel, 1500 lb., Red (1022205)
- ZORO SELECT V-Grve Swivl Cstr, Cast Irn, 4 in, 800 lb, A (1NWD5)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- EKKO Front Wheel, For Use With EA15B (EA15B / EA10.0-1-1)
- Vestil Lifting Truck Accessories