Shop All Box Dumpers
Vestil
74" Universal Ac Trash Can Dumper, Load Cap. 400 lb.
Mfr # TCD-U-60-AC
Zoro # G7455099
product price: $4,207.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$4,207.99
Free 30-Day Returns
Key Features
- Overall Width 46.0625"
- Material Steel; Glass Filled Nylon
- Color Blue / Yellow
- Load Capacity 400 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TCD-U-60-AC
- Zoro # G7455099
- UPC # 691215042215
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 46.0625" |
Platform Length | 75.625" |
Overall Height | 140-3/8" |
Details
Material | Steel; Glass Filled Nylon |
Color | Blue / Yellow |
Load Capacity | 400 lb |
Assembled | Yes |
Item | Box Dumpers |
Description
Universal Ac Trash Can Dumper,400lb.,74 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-88)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- US CARGO CONTROL 1/2" Wire Rope Clip Stainless Steel Type 316 (PCWRC12SS316)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VALLEY CRAFT Box Dumper, 48", 2000 lb., 66" W Frame (F80181A1)
- Vestil Box Dumpers